Zoro Homepage

Bancroft 1 Light Bronze Wall Sconce

  • Mfr # 42701-07

  • Zoro # G7382288


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.75"
Width
5"
Design
new Traditional
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42701-07
Zoro #
G7382288
UPC #
847284063396
Country of Origin
China

Dimensions

Height
7.75"
Width
5"
Extension Height
5"

Details

Item
Bancroft 1 Light Bronze Wall Sconce
Watts
60
Design
new Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Single Sconce
Backplate Dimmension
5" Dia x 1" Depth
Glass/Shade Type
Clear Crystal Bobeche

Description

Bancroft 1 Light Bronze Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.