Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bancroft 8 Light Brushed Nickel Linear C

  • Mfr # 42708-91

  • Zoro # G7061015


product price: $659.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.75"
Width
14"
Length
39.5"
Design
New Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42708-91
Zoro #
G7061015
UPC #
847284063518
Country of Origin
China

Dimensions

Height
19.75"
Width
14"
Length
39.5"
Canopy Size
14" L x 4.875" W x 1" H
Chain Length
2 - 3'

Details

Item
Bancroft 8 Light Brushed Nickel Linear C
Watts
60
Design
New Traditional
Number of LEDs
8
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel with Bronze Accent
Fixture type
Linear Chandelier
Wire
8'
Glass/Shade Type
Clear Crystal Bobeches

Description

Bancroft 8 Light Brushed Nickel Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.