Zoro Homepage

Barrett 1 Light Scandinavian Gray Outdoor Wall Lantern

  • Mfr # 20871-76

  • Zoro # G7380495


product price: $94.90
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
9.75"
Watts
100
Material - Track Lighting Head
Stainless Steel
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20871-76
Zoro #
G7380495
UPC #
847284059733
Country of Origin
China

Dimensions

Width
5"
Height
9.75"
Extension Height
5"

Details

Item
Barrett 1 Light Scandinavian Gray Outdoo
Watts
100
Material - Track Lighting Head
Stainless Steel
Design
Contemporary
Lamp Type
Medium Base
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.875" W x 9.625" H
Glass/Shade Type
Clear Glass
Finish
Scandinavian Gray

Description

Barrett 1 Light Scandinavian Gray Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.