Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 1 Light Brushed Nickel And Black ADA Wall Sconce

  • Mfr # 51161-91

  • Zoro # G7382683


product price: $197.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
14"
Width
4.5"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51161-91
Zoro #
G7382683
UPC #
847284058644
Country of Origin
China

Dimensions

Height
14"
Width
4.5"
Extension Height
3.875"

Details

Item
Beckett 1 Light Brushed Nickel And Black
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Transitional, Refined, Sophisticated, Structural
Number of LEDs
1
Housing Finish
Brushed Nickel & Black
Description/Special Features
Suitable For Damp Locations
Fixture type
ADA Single Sconce
Backplate Dimmension
4.5" W x 14" H x 1" Depth

Description

Beckett 1 Light Brushed Nickel And Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.