Zoro Homepage

Beckett 4 Light Brushed Nickel And Black Mini Chandelier

  • Mfr # 51164-91

  • Zoro # G7382674


product price: $495.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22.5"
Design
Transitional, Refined, Sophisticated, Structural
Lamp Type
Candelabra Base
Number of LEDs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51164-91
Zoro #
G7382674
UPC #
847284058651
Country of Origin
China

Dimensions

Height
22.5"
Diameter
18"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Beckett 4 Light Brushed Nickel And Black
Watts
60
Design
Transitional, Refined, Sophisticated, Structural
Lamp Type
Candelabra Base
Number of LEDs
4
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel & Black
Wire
10'
Fixture type
Chandelier

Description

Beckett 4 Light Brushed Nickel And Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.