Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belclaire 1 Light Brushed Nickel Ceiling

  • Mfr # 41312-91

  • Zoro # G7060963


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8.5"
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41312-91
Zoro #
G7060963
UPC #
847284062634
Country of Origin
China

Dimensions

Height
8.5"
Diameter
13"
Canopy Size
5.125" Dia x .75" H

Details

Item
Belclaire 1 Light Brushed Nickel Ceiling
Watts
60
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Transitional
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Semi-Flush

Description

Belclaire 1 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.