Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belclaire 1 Light Brushed Nickel Ceiling Mount

  • Mfr # 52902-91

  • Zoro # G7383155


product price: $114.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8.5"
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52902-91
Zoro #
G7383155
UPC #
847284062627
Country of Origin
China

Dimensions

Height
8.5"
Diameter
13"
Canopy Size
5.125" Dia x .75" H

Details

Item
Belclaire 1 Light Brushed Nickel Ceiling
Watts
60
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Red Wine Fabric Hardback Shade

Description

Belclaire 1 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.