Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belclaire 6 Light Brushed Nickel Pendant Chandelier

  • Mfr # 50805-91

  • Zoro # G7382787


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
21.5" - 57.5" Adj. H
Material - Track Lighting Head
Steel
Design
Transitional
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50805-91
Zoro #
G7382787
UPC #
847284062672
Country of Origin
China

Dimensions

Height
21.5" - 57.5" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x .75" H

Details

Item
Belclaire 6 Light Brushed Nickel Pendant
Watts
60 + 50
Material - Track Lighting Head
Steel
Design
Transitional
Includes
6",12" and 18" stem sections.
Lamp Type
Candelabra Base + R20 Medium Base
Number of LEDs
5 + 1 *
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Oatmeal Fabric Hardback Shade
Wire
8'
Fixture type
Pendant Chandelier

Description

Belclaire 6 Light Brushed Nickel Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.