Bella Vista 1 Light Brushed Nickel Pendant Chandelier

  • Mfr # 43204-91

  • Zoro # G7382638


product price: $374.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
27.5" - 57.5" Adj. H
Design
New Traditional
Includes
6",12" and 18" stem sections.
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43204-91
Zoro #
G7382638
UPC #
847284057593
Country of Origin
China

Dimensions

Height
27.5" - 57.5" Adj. H
Diameter
20"
Canopy Size
5.125" Dia x .75" Dia

Details

Item
Bella Vista 1 Light Brushed Nickel Penda
Watts
100
Design
New Traditional
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Glass/Shade Type
Clear Crystals/ Hand Crafted Translucent Black Fabric Shade
Fixture type
Pendant Chandelier

Description

Bella Vista 1 Light Brushed Nickel Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.