Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belmont 3 Light Antique Brass Bath Vanity

  • Mfr # 1003-01

  • Zoro # G7361473


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Light Color
Black
Underwater Operating Depth
Upto 78.74 in
Withstand Drop Height
Upto 78.74 in
Resistance Properties
Dirt Resistant, Drop Resistant, Dust Resistant, Water Resistant, Snow Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-01
Zoro #
G7361473
UPC #
847284007284
Country of Origin
China

Dimensions

Underwater Operating Depth
Upto 78.74 in
Withstand Drop Height
Upto 78.74 in

Details

Item
Belmont 3 Light Antique Brass Bath Vanit
Light Color
Black
Resistance Properties
Dirt Resistant, Drop Resistant, Dust Resistant, Water Resistant, Snow Resistant

Description

Belmont 3 Light Antique Brass Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.