Zoro Homepage

Belmont 6 Light Antique Brass Bath Vanit

  • Mfr # 1006-01

  • Zoro # G7048625


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.5"
Width
48"
Number of LEDs
6
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-01
Zoro #
G7048625
UPC #
847284003170
Country of Origin
China

Dimensions

Height
8.5"
Width
48"
Extension Height
8.5"

Details

Item
Belmont 6 Light Antique Brass Bath Vanit
Watts
100
Number of LEDs
6
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Antique Brass
Fixture type
Bath Vanity
Backplate Dimmension
48"W x 4.75"H
Glass/Shade Type
White Alabaster Glass

Description

Belmont 6 Light Antique Brass Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.