Zoro Homepage

Berkshire 1 Light Bronze Outdoor Pendant Lantern

  • Mfr # 2195-07

  • Zoro # G7364754


product price: $945.90
/ea
Free Shipping & Returns

Key Features

Watts
150
Number of LEDs
1
Height
25"
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2195-07
Zoro #
G7364754
UPC #
847284009301
Country of Origin
China

Dimensions

Height
25"
Diameter
9.5"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Berkshire 1 Light Bronze Outdoor Pendant
Watts
150
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Pendant Lantern
Glass/Shade Type
Antique Honey Linen Glass
Wire
8'

Description

Berkshire 1 Light Bronze Outdoor Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.