Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berwick 2 Light Bronze Ceiling Mount

  • Mfr # 73051-07

  • Zoro # G7057899


product price: $175.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
5"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73051-07
Zoro #
G7057899
UPC #
847284050662
Country of Origin
China

Dimensions

Height
5"
Diameter
11"

Details

Item
Berwick 2 Light Bronze Ceiling Mount
Watts
40
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
Number of LEDs
2
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Clear Cut Glass
Fixture type
Ceiling Mount

Description

Berwick 2 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.