Zoro Homepage

Black, Brushed Nickel Accents Convertible

  • Mfr # 4664-04

  • Zoro # G403068925


product price: $252.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra
Fixture Wattage
60
Height
14.5" Chandelier / 13" Semi-Flush
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4664-04
Zoro #
G403068925
UPC #
847284068995
Country of Origin
China

Dimensions

Height
14.5" Chandelier / 13" Semi-Flush
Diameter
12.5
Canopy Size
5 Dia x 1 H
Chain Length
3'

Details

Item
Black,Brushed Nickel Accents Convertible
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
4
Style
Transitional
Fixture type
Convertible Globe Chandelier/Semi-Flush
Wire
8'

Description

Black,Brushed Nickel Accents Convertible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.