Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chandelier, 3 Light

  • Mfr # 42683-04

  • Zoro # G703068328


product price: $144.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Style
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42683-04
Zoro #
G703068328
UPC #
847284068926
Country of Origin
China

Dimensions

Diameter
14
Height
16"
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Black Chandelier,3 Light
Housing Finish
Black
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Style
Updated Colonial
Material
Steel
Number of Lights
3
Wire
8'
Fixture type
Mini Chandelier

Description

Black Chandelier,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.