Zoro Homepage

Black Chandelier, 4 Light

  • Mfr # 48784-04

  • Zoro # G903068418


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Style
Transitional
Type
Hand Crafted Off White Fabric Hardback Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48784-04
Zoro #
G903068418
UPC #
847284068049
Country of Origin
China

Dimensions

Diameter
18
Height
18.5 - 48.5
Canopy Size
5.125 Dia x .75 H

Details

Item
Black Chandelier,4 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Style
Transitional
Type
Hand Crafted Off White Fabric Hardback Shade
Number of Lights
4
Material
Steel
Description/Special Features
Suitable For Damp Locations
Includes
6, 12 and 18 stem sections
Wire
8'
Fixture type
Chandelier

Description

Black Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.