Zoro Homepage

Black Chandelier, 4 Light

  • Mfr # 48786-04

  • Zoro # G203068415


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Height
22 - 58
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48786-04
Zoro #
G203068415
UPC #
847284068063
Country of Origin
China

Dimensions

Height
22 - 58
Diameter
24
Canopy Size
5.125 Dia x .75 H

Details

Item
Black Chandelier,4 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Type
Hand Crafted Off White Fabric Hardback Shade
Style
Transitional
Description/Special Features
Suitable For Damp Locations
Number of Lights
4
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Black Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.