Zoro Homepage

Black Chandelier, 5 Light

  • Mfr # 40025-04

  • Zoro # G203068477


product price: $799.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Type
Hand Blown Clear Seeded Glass
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40025-04
Zoro #
G203068477
UPC #
847284063723
Country of Origin
China

Dimensions

Diameter
24
Height
21.25 - 51.25
Canopy Size
5.125 Dia x .75 H

Details

Item
Black Chandelier,5 Light
Housing Finish
Black
Lamp Type
Medium Base
Fixture Wattage
100
Type
Hand Blown Clear Seeded Glass
Number of Lights
5
Style
Transitional
Material
Steel
Description/Special Features
Suitable For Damp Locations
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
10'

Description

Black Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.