Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chandelier, 5 Light

  • Mfr # 45865-04

  • Zoro # G203069115


product price: $259.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45865-04
Zoro #
G203069115
UPC #
847284075016
Country of Origin
China

Dimensions

Height
15.5"- 46"
Diameter
24"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Chandelier,5 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Material
Steel
Includes
6", 12" & 18" stem sections
Wire
8'
Fixture type
Chandelier

Description

Black Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.