Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chandelier, 9 Light

  • Mfr # 42687-04

  • Zoro # G503068368


product price: $419.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Diameter
30
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42687-04
Zoro #
G503068368
UPC #
847284068889
Country of Origin
China

Dimensions

Diameter
30
Height
27"
Canopy Size
5 Dia x 1 H
Chain Length
3'

Details

Item
Black Chandelier,9 Light
Housing Finish
Black
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
9
Style
Updated Colonial
Material
Steel
Wire
10'
Fixture type
2-Tier Chandelier

Description

Black Chandelier,9 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.