Zoro Homepage

Black Chrome Chandelier, 8 Light

  • Mfr # 49348-46

  • Zoro # G803068617


product price: $539.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal
Number of Lights
8
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49348-46
Zoro #
G803068617
UPC #
847284076549
Country of Origin
China

Dimensions

Height
20"- 44"
Diameter
28"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Chrome Chandelier,8 Light
Housing Finish
Black Chrome with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal
Number of Lights
8
Description/Special Features
Suitable For Damp Locations
Material
Steel
Includes
6", 12" & 18" stem sections
Wire
10'
Fixture type
Medium Chandelier

Description

Black Chrome Chandelier,8 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.