Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chrome Linear Chandelier, 10 Light

  • Mfr # 45918-46

  • Zoro # G103069246


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
40
Length
50"
Description/Special Features
Suitable For Damp Locations
Style
Contemporary, Minimal, Industrial, Urban, Sleek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45918-46
Zoro #
G103069246
UPC #
847284078826
Country of Origin
China

Dimensions

Length
50"
Height
10.5"-40.5"
Width
20"
Canopy Size
15" L x 4.5" W x 0.75" H

Details

Item
Black Chrome Linear Chandelier,10 Light
Housing Finish
Black Chrome
Lamp Type
Candelabra Base
Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Style
Contemporary, Minimal, Industrial, Urban, Sleek
Type
Hand Welded Black Chrome Shade with Shiny White Finish Inside
Number of Lights
10
Material
Steel
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Wire
10'
Fixture type
Large Linear Chandelier

Description

Black Chrome Linear Chandelier,10 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.