Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chrome Vanity Sconce, 3 Light

  • Mfr # 17073-46

  • Zoro # G103069338


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Height
7"
Housing Finish
Black Chrome
Lamp Type
Medium Base
Number of Lights
3
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17073-46
Zoro #
G103069338
UPC #
847284078673
Country of Origin
China

Dimensions

Height
7"
Width
24"
Extension Height
7"

Details

Item
Black Chrome Vanity Sconce,3 Light
Housing Finish
Black Chrome
Lamp Type
Medium Base
Number of Lights
3
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
100
Fixture type
Vanity Sconce
Backplate Dimmension
24" W x 4.5" H

Description

Black Chrome Vanity Sconce,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.