Zoro Homepage

Black Extra Heavy Duty Decorative Chain

  • Mfr # 5610-04

  • Zoro # G403069212


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Suitable For Damp Locations
Finish
Black
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610-04
Zoro #
G403069212
UPC #
847284036789
Country of Origin
China

Dimensions

Length
12'

Details

Item
Black Extra Heavy Duty Decorative Chain
Description/Special Features
Suitable For Damp Locations
Finish
Black
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain

Description

Black Extra Heavy Duty Decorative Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.