Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Foyer Chandelier, 15 Light

  • Mfr # 40928-04

  • Zoro # G102753771


product price: $1,849.90
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Height
41"
Description/Special Features
Suitable For Damp Locations
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40928-04
Zoro #
G102753771
UPC #
847284078130
Country of Origin
China

Dimensions

Height
41"
Diameter
42
Chain Length
6'
Canopy Size
5" Dia x 1" H

Details

Item
Black Foyer Chandelier,15 Light
Housing Finish
Black with Brushed Nickel Cluster
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
15
Style
Geometric, Contemporary, Prismatic, Stylish, Casual
Fixture type
Grande Foyer Chandelier
Wire
15'

Description

Black Foyer Chandelier,15 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.