Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor ADA Wall Sconce, 1 Light

  • Mfr # 22423-04

  • Zoro # G803068525


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
9"
Height
6.25"
Watts
40
Finish
Black with Brushed Nickel Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22423-04
Zoro #
G803068525
UPC #
847284072114
Country of Origin
China

Dimensions

Width
9"
Height
6.25"
Extension Height
3.875"

Details

Item
Black Outdoor ADA Wall Sconce,1 Light
Features
Suitable For Damp Locations
Watts
40
Finish
Black with Brushed Nickel Accents
Housing Material
Solid Brass
Type
Black with Shiny White Inside
Description/Special Features
Suitable For Wet Locations
Lamp Type
Medium Base
Number of Light Bulbs Required
1
Style
Luxurious, Contemporary, Streamlined, Sleek, Refined
Backplate Dimmension
4.5" Sq x 0.75" Depth
Fixture type
Outdoor ADA Wall Sconce

Description

Black Outdoor ADA Wall Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.