Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor Pendant Lantern, 4 Light

  • Mfr # 27224-04

  • Zoro # G003068417


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27224-04
Zoro #
G003068417
UPC #
847284073166
Country of Origin
China

Dimensions

Height
24.5"
Length
15"
Width
15"
Chain Length
3'
Canopy Size
5" Dia x 0.75" H

Details

Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
4
Style
Classic, Updated Traditional, Colonial, Historical, Timeless
Shade Material
Solid Brass
Shade Type
Clear Glass
Item
Black Outdoor Pendant Lantern,4 Light
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
12'
Fixture type
Outdoor Pendant Lantern

Description

Black Outdoor Pendant Lantern,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.