Zoro Homepage

Black Outdoor Post Top Lantern, 2 Light

  • Mfr # 27216-04

  • Zoro # G103068447


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra Base
Length
9"
Type
Clear Glass
Housing Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27216-04
Zoro #
G103068447
UPC #
847284073098
Country of Origin
China

Dimensions

Height
16.5"
Length
9"
Width
9"

Details

Item
Black Outdoor Post Top Lantern,2 Light
Finish
Black
Bulb Base Type
Candelabra Base
Type
Clear Glass
Housing Material
Solid Brass
Description/Special Features
Suitable For Wet Locations
Number of Lamps
2
Max. Wattage
60
Bulb Primary Application
Classic, Updated Traditional, Colonial, Historical, Timeless
Fixture type
Outdoor Post Top Lantern

Description

Black Outdoor Post Top Lantern,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.