Zoro Homepage

Black Outdoor Wall Lantern, 1 Light

  • Mfr # 27712-04

  • Zoro # G403068574


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6.5"
Height
13.25"
Watts
100
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27712-04
Zoro #
G403068574
UPC #
847284072299
Country of Origin
China

Dimensions

Width
6.5"
Height
13.25"
Extension Height
8.125"

Details

Item
Black Outdoor Wall Lantern,1 Light
Features
Suitable For Damp Locations
Watts
100
Finish
Black
Description/Special Features
Suitable For Wet Locations
Type
Clear Glass
Lamp Type
Medium Base
Housing Material
Solid Brass
Number of Light Bulbs Required
1
Backplate Dimmension
4.5" W x 7.875" H x 1" Depth
Fixture type
Small Outdoor Wall Lantern
Style
Art Deco, Luxurious, Refined, Majestic, Sophisticated

Description

Black Outdoor Wall Lantern,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.