Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor Wall Lantern, 3 Light

  • Mfr # 27218-04

  • Zoro # G103068409


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
12"
Height
22"
Watts
60
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27218-04
Zoro #
G103068409
UPC #
847284073111
Country of Origin
China

Dimensions

Width
12"
Height
22"
Extension Height
13"

Details

Item
Black Outdoor Wall Lantern,3 Light
Features
Suitable For Damp Locations
Watts
60
Finish
Black
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Style
Classic, Updated Traditional, Colonial, Historical, Timeless
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.75" W x 8" H x 0.75" Depth

Description

Black Outdoor Wall Lantern,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.