Zoro Homepage

Black Pendant, 3 Light

  • Mfr # 45863-04

  • Zoro # G403068932


product price: $165.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium Base
Number of Lights
3
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45863-04
Zoro #
G403068932
UPC #
847284074934
Country of Origin
China

Dimensions

Height
29.5"- 66"
Diameter
6"
Canopy Size
5.125" Dia x 0.75" H

Details

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium Base
Number of Lights
3
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Shade Material
Steel
Item
Black Pendant,3 Light
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Includes
6", 12" & 18" stem sections
Wire
8'
Fixture type
Pendant

Description

Black Pendant,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.