Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Pendant Chandelier, 4 Light

  • Mfr # 49374-04

  • Zoro # G803068563


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Height
16.5" - 52.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49374-04
Zoro #
G803068563
UPC #
847284073982
Country of Origin
China

Dimensions

Height
16.5" - 52.5"
Diameter
18"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Pendant Chandelier,4 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Includes
6", 12" & 18" stem sections
Style
Timeless, Transitional, Versatile, Casual, Graceful
Number of Lights
4
Wire
8'
Fixture type
Pendant Chandelier

Description

Black Pendant Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.