Zoro Homepage

Black Pendant Chandelier, 4 Light

  • Mfr # 51064-04

  • Zoro # G803068976


product price: $359.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51064-04
Zoro #
G803068976
UPC #
847284075856
Country of Origin
China

Dimensions

Diameter
18"
Height
19.5"
Canopy Size
5.125" Dia x 0.75" H
Chain Length
3'

Details

Item
Black Pendant Chandelier,4 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Material
Steel
Type
Hand Assembled Crystal Shade
Description/Special Features
Suitable For Damp Locations
Number of Lights
4
Fixture type
Pendant Chandelier
Wire
10'

Description

Black Pendant Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.