Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Pendant Chandelier, 5 Light

  • Mfr # 51065-04

  • Zoro # G303069022


product price: $599.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Diameter
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51065-04
Zoro #
G303069022
UPC #
847284075870
Country of Origin
China

Dimensions

Diameter
24"
Height
23"
Chain Length
3'
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Pendant Chandelier,5 Light
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Type
Hand Assembled Crystal Shade
Material
Steel
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Fixture type
Pendant Chandelier
Wire
10'

Description

Black Pendant Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.