Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Semi Flush, 1 Light

  • Mfr # 41097-04

  • Zoro # G603068718


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
8.5"
Material
Steel
Number of Light Bulbs Required
1
Diameter
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41097-04
Zoro #
G603068718
UPC #
847284079533
Country of Origin
China

Dimensions

Height
8.5"
Diameter
13"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Semi Flush,1 Light
Finish
Black
Material
Steel
Number of Light Bulbs Required
1
Style
Timeless, Transitional, Versatile, Casual, Graceful
Bulb Base Type
Medium Base
Max Wattage
60
Fixture type
Semi-Flush
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside

Description

Black Semi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.