Zoro Homepage

Black Semi Flush, 3 Light

  • Mfr # 46268-04

  • Zoro # G503068832


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
10.75"
Material
Steel
Number of Light Bulbs Required
3
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46268-04
Zoro #
G503068832
UPC #
847284073586
Country of Origin
China

Dimensions

Height
10.75"
Diameter
15"
Canopy Size
6" Dia x 1" H

Details

Item
Black Semi Flush,3 Light
Finish
Black
Material
Steel
Number of Light Bulbs Required
3
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Style
Stylish, Casual, Transitional, Intricate, Urban
Fixture type
Semi-Flush
Description/Special Features
Suitable For Damp Locations
Max Wattage
40
Bulb Base Type
Medium Base

Description

Black Semi Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.