Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Semi Flush, 4 Light

  • Mfr # 46269-04

  • Zoro # G903069040


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
11.75
Material
Steel
Number of Light Bulbs Required
4
Diameter
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46269-04
Zoro #
G903069040
UPC #
847284073609
Country of Origin
China

Dimensions

Height
11.75
Diameter
20"
Canopy Size
6" Dia x 1" H

Details

Item
Black Semi Flush,4 Light
Finish
Black
Material
Steel
Number of Light Bulbs Required
4
Style
Stylish, Casual, Transitional, Intricate, Urban
Fixture type
Semi-Flush
Bulb Base Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Max Wattage
60
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside

Description

Black Semi Flush,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.