Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black w/Brushed Nickel Candles Outdoor

  • Mfr # 22380-04

  • Zoro # G303068445


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
5.25"
Height
10.25"
Watts
60
Finish
Black with Brushed Nickel Candles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22380-04
Zoro #
G303068445
UPC #
847284065413
Country of Origin
China

Dimensions

Width
5.25"
Height
10.25"
Extension Height
6"

Details

Item
Black w/Brushed Nickel Candles Outdoor
Features
Suitable For Damp Locations
Watts
60
Finish
Black with Brushed Nickel Candles
Housing Material
Stainless Steel
Lamp Type
Medium
Type
Electrical Plated Smoke Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.5 W x 6.25 H x 0.75 Depth
Style
Contemporary
Uplight/Downlight
Yes

Description

Black w/Brushed Nickel Candles Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.