Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black w/Brushed Nickel Cluster Convertib

  • Mfr # 40922-04

  • Zoro # G903068722


product price: $186.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
13.25" Pendant / 11.75" Semi-Flush
Watts
60
Finish
Black with Brushed Nickel Cluster
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40922-04
Zoro #
G903068722
UPC #
847284069039
Country of Origin
China

Dimensions

Height
13.25" Pendant / 11.75" Semi-Flush
Dia. (In.)
11.25
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Black w/Brushed Nickel Cluster Convertib
Features
Suitable For Damp Locations
Watts
60
Finish
Black with Brushed Nickel Cluster
Lamp Type
Candelabra Base
Housing Material
Steel
Number of Light Bulbs Required
2
Wire
10'
Fixture type
Convertible Petite Pendant/ Semi-Flush
Style
Contemporary

Description

Black w/Brushed Nickel Cluster Convertib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.