Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black with Brushed Nickel Accents Chande

  • Mfr # 46214-04

  • Zoro # G103068799


product price: $459.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Height
16 - 46
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46214-04
Zoro #
G103068799
UPC #
847284066014
Country of Origin
China

Dimensions

Height
16 - 46
Diameter
20
Canopy Size
5.125 Dia x .75 H

Details

Item
Black with Brushed Nickel Accents Chande
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Number of Lights
4
Style
Industrial
Description/Special Features
Suitable For Damp Locations
Material
Steel
Type
Black Stainless Mesh Shade
Includes
6, 12 and 18 stem sections
Wire
8'
Fixture type
Pendant Chandelier

Description

Black with Brushed Nickel Accents Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.