Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black with Brushed Nickel Accents Linear

  • Mfr # 45997-04

  • Zoro # G803069270


product price: $4,899.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Fixture Wattage
60
Width
12"
Type
Clear Glass
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45997-04
Zoro #
G803069270
UPC #
847284067134
Country of Origin
China

Dimensions

Width
12"
Height
19 - 67
Length
44"
Canopy Size
18 L x 4.75 W x .75 H

Details

Item
Black with Brushed Nickel Accents Linear
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Fixture Wattage
60
Type
Clear Glass
Number of Lights
8
Material
Steel
Style
Contemporary
Description/Special Features
Suitable For Damp Locations
Includes
(2) - 6, (2) - 12 and (4) - 18 stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Black with Brushed Nickel Accents Linear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.