Zoro Homepage

Black with Brushed Nickel Accents Pendan

  • Mfr # 46925-04

  • Zoro # G903068692


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
5
Style
Transitional
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46925-04
Zoro #
G903068692
UPC #
847284067523
Country of Origin
China

Dimensions

Height
13.5 - 43.5
Diameter
26
Canopy Size
5.125 Dia x .75 H

Details

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
5
Style
Transitional
Shade Material
Steel
Shade Type
Hand Crafted Off White Fabric Hardback Shade
Item
Black with Brushed Nickel Accents Pendan
Lamp Watts
40
Description/Special Features
Suitable For Damp Locations
Includes
6, 12 and 18 stem sections
Fixture type
Large Drum Pendant
Wire
6'

Description

Black with Brushed Nickel Accents Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.