Zoro Homepage

Black with Brushed Nickel Accents Pendan

  • Mfr # 49542-04

  • Zoro # G102753801


product price: $313.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49542-04
Zoro #
G102753801
UPC #
847284070035
Country of Origin
China

Dimensions

Height
14 - 80
Diameter
11.75
Canopy Size
5.125 Dia x 2 H

Details

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Black Ornamental Metal Shade with White finish Inside
Item
Black with Brushed Nickel Accents Pendan
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
6'
Fixture type
Small Pendant

Description

Black with Brushed Nickel Accents Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.