Zoro Homepage

Black with Brushed Nickel Accents Semi F

  • Mfr # 46216-04

  • Zoro # G403068888


product price: $189.90
/ea
Free Shipping & Returns

Key Features

Finish
Black with Brushed Nickel Accents
Height
9"
Material
Steel
Style
Industrial
Max Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46216-04
Zoro #
G403068888
UPC #
847284066076
Country of Origin
China

Dimensions

Height
9"
Diameter
11
Canopy Size
5.125 Dia x .75 H

Details

Item
Black with Brushed Nickel Accents Semi F
Finish
Black with Brushed Nickel Accents
Material
Steel
Number of Light Bulbs Required
1
Style
Industrial
Max Wattage
60
Glass/Shade Type
Black Stainless Mesh Shade
Bulb Base Type
Medium
Fixture type
Petite Semi-Flush
Description/Special Features
Suitable For Damp Locations

Description

Black with Brushed Nickel Accents Semi F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.