Zoro Homepage

Black with Brushed Nickel Accents Vanity

  • Mfr # 14123-04

  • Zoro # G403069298


product price: $285.90
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
23.5"
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14123-04
Zoro #
G403069298
UPC #
847284066090
Country of Origin
China

Dimensions

Height
11"
Width
23.5"
Extension Height
5.5"

Details

Item
Black with Brushed Nickel Accents Vanity
Housing Finish
Black with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
3
Style
Contemporary
Shade Material
Steel
Shade Type
Black Stainless Steel Mesh Shade
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5.125 Dia x .75 Depth
Fixture type
Vanity Sconce

Description

Black with Brushed Nickel Accents Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.