Black with Satin Brass Accents Outdoor F

  • Mfr # 20754-04

  • Zoro # G903068388


product price:  $2,760.99
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Description/Special Features
Suitable For Damp Locations
Type
Clear Glass
Max. Wattage
40
Housing Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20754-04
Zoro #
G903068388
UPC #
847284068407
Country of Origin
China

Dimensions

Height
6.75"
Width
13 Sq.
Canopy Size
13 Sq.

Details

Item
Black with Satin Brass Accents Outdoor F
Description/Special Features
Suitable For Damp Locations
Type
Clear Glass
Max. Wattage
40
Housing Material
Solid Brass
Lamp Type
Candelabra
Housing Finish
Black with Satin Brass Accents
Number of Light Bulbs Required
4
Style
Industrial
Fixture type
Large Outdoor Flush Mount

Description

Black with Satin Brass Accents Outdoor F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.