Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black with Satin Brass Accents Outdoor W

  • Mfr # 20753-04

  • Zoro # G203068453


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8"
Height
17"
Watts
100
Finish
Black with Satin Brass Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20753-04
Zoro #
G203068453
UPC #
847284068315
Country of Origin
China

Dimensions

Width
8"
Height
17"
Extension Height
5.5"

Details

Item
Black with Satin Brass Accents Outdoor W
Features
Suitable For Damp Locations
Watts
100
Finish
Black with Satin Brass Accents
Lamp Type
Medium Base
Description/Special Features
Suitable For Wet Locations
Type
Clear Glass
Housing Material
Solid Brass
Number of Light Bulbs Required
1
Fixture type
Large Outdoor Wall Lantern
Backplate Dimmension
6.375 W x 14 H
Style
Industrial

Description

Black with Satin Brass Accents Outdoor W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.