Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlackFlush Mount, 3 Light

  • Mfr # 46339-04

  • Zoro # G902753841


product price: $115.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Medium Base
Height
7.5"
Watts
100
Type
Hand Blown Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46339-04
Zoro #
G902753841
UPC #
847284078413
Country of Origin
China

Dimensions

Height
7.5"
Diameter
14.25"
Canopy Size
5.375" Dia x 1" H

Details

Housing Finish
Black
Lamp Type
Medium Base
Watts
100
Item
BlackFlush Mount,3 Light
Type
Hand Blown Clear Glass
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
3
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
Fixture type
Semi-Flush

Description

BlackFlush Mount,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.