Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlackSemi Flush, 1 Light

  • Mfr # 45663-04

  • Zoro # G103069116


product price: $117.90
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
8.5"
Material
Steel
Number of Light Bulbs Required
1
Fixture type
Medium Semi-Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45663-04
Zoro #
G103069116
UPC #
847284074293
Country of Origin
China

Dimensions

Height
8.5"
Canopy Size
5.125" Dia x 0.75" H
Diameter
13"

Details

Item
BlackSemi Flush,1 Light
Finish
Black
Material
Steel
Number of Light Bulbs Required
1
Fixture type
Medium Semi-Flush
Description/Special Features
Suitable For Damp Locations
Style
Transitional, Updated Traditional, English Country, Rustic, Casual
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Black Color Fabric Outside & White Color Fabric Inside
Bulb Base Type
Medium Base
Max Wattage
60

Description

BlackSemi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.