Zoro Homepage

Bleecker 1 Light Black Outdoor Post Top

  • Mfr # 20984-04

  • Zoro # G7060288


product price: $549.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Length
6.25"
Number of LEDs
1
Width
4.625"
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20984-04
Zoro #
G7060288
UPC #
847284059016
Country of Origin
China

Dimensions

Length
6.25"
Width
4.625"
Height
16.5"

Details

Item
Bleecker 1 Light Black Outdoor Post Top
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Solid Brass
Design
Contemporary
Watts
60
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass

Description

Bleecker 1 Light Black Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.